Beli design label di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Citizen Label Printer
    Mulai

    Rp5.999.900

    Citizen Label Printer
    Deskripsi:
    Designed and built for performance. Stylish design and compact size. Thermal Transfer with standard Ethernet. *Stylish, Fast and Compact. The CL-E321‘s compact, modern, functional design takes up very little desk space, is easy to use and is also perfectly at home in any location, from warehouses to hospitals. It also has a fast print speed of 8 inches-per-second, is quick to setup and to load with media. *Well connected. Featuring on-board LAN, USB and Serial interfaces, the CL-E321 allows the printer to be operated remotely and settings adjusted thanks to its LinkServer management tool, which enables you to connect to the printer instantly via a web browser. *Easy operation. The CL-E321 is simple to use and intuitive, ensuring users waste no time when changing labels or adjusting settings. *Easier ribbon change. The CL-E321 uses full size, 300 metre ribbons with 1 inch cores and they are easily loaded into the 180° wide-opening case. The cleverly designed ribbon holders smoothly load the ribbon from any angle, with the arrows to show the winding direction. The distinctive blue-coloured media holder features a handle for simpler label loading.
    atribut:
    • Resolution (dpi): 203
  2. Panduit Label Printing Software
    Mulai

    Rp6.399.900

    Panduit Label Printing Software
    atribut:
    • Operating Environment: 32 bit or 64 bit operating system, 300 MB of free hard drive space, 2 GB of memory, Microsoft .NET Framework 4.0 or higher, mouse or compatible pointing device, keyboard, CD-ROM drive or USB port
    • OS Support: Windows XP, Vista, 7, 8, 8.1, 10
    • Key Functions: More powerful label design tool,! Drag and drop function, automatic character size adjustment, automatic tape length adjustment, QR code function, improved WYSIWYG interface (What You See Is What You Get), media option , Market-based label printing applic
    • TRUSCO Number: 114-1005
  3. Brother Label Printer Cube Model Bluetooth
    Mulai

    Rp1.199.900

    Brother Label Printer Cube Model Bluetooth
    Deskripsi:
    The Brother P-Touch PT-P300BT is the latest label printer with Bluetooth features that can be operated through your smartphone or tablet using the P-Touch Design & Print and iPrint & Label applications which are equipped with print ready frame samples.
    atribut:
    • Print Resolution (dpi): 180
    • Cassette Tape (mm): 24
    • Printing Speed (mm/s): 20
  4. Epson Label Printer
    Rating:
    100% of 100
    (1)
    Mulai

    Rp609.900

    Epson Label Printer
    Deskripsi:
    Compact and Efficient Helper. From simple home and office organisation to systematic asset-tagging for schools, factories, hospitals and more, Epson LabelWorks printers offer easy-to-use, professional solutions for every labelling need. Choose from a wide selection of Epson label media in a variety of widths, patterns, colours and finishes to create high-quality, professional labels with minimal waste and maximum savings.
  5. Brother Label Printer DK
    Mulai

    Rp4.899.900

    Brother Label Printer DK
    Deskripsi:
    Wide format shipping/barcode label printerThe QL-1100 wide format shipping label printer is the ideal solution for small businesses and those that work from home and need to ship products and parcels. Print high quality shipping labels containing barcodes, images and text.4 inch (101.6mm) print widthTo ensure maximum compatibility with third party shipping label printing software, the QL-1100 has a print width of 4" (101.6mm) - the specification required by the majority of parcel carriers.Print from PC and MacThe free P-touch Editor label design software for PC and Mac lets you add text, images, barcodes and frames to your labels. Link to data contained in an Excel spreadsheet or .csv file, then merge the data onto your label layout to quickly print many labels at once.Support for Microsoft OfficeThe P-touch editor add-in for Microsoft Office (Windows only) allows you to select and print data directly from Word, Excel and Outlook. From Microsoft Word, highlight an address and click the add-in, in the toolbar, to print this on a label. Highlight cells in Excel and again click the add-in. For Outlook, select the contact with the address you require to print this label.Built-in memory to store label templatesConnect directly to specialist equipment using the USB host port - no PC required. These devices can then send commands to select the required label template stored in the printer memory, send the required data to merge onto the label, then issue the command to print. One example is to scan barcodes containing the commands to select and print the built-in templates, to print copies of barcodesSoftware Development KitEasily incorporate the QL-1100 into your existing legacy software. Brother b-PAC is a free SDK (software development kit) for Windows based applications.Large range of labels for any applicationBrother DK rolls slot-in easily for fast label changes. Several types are available:- Pre-sized die-cut adhesive labels in paper and plastic film material.- Continuous adhesive labels in paper and plastic film material that can be cut to the length you need (up to 3 metres).- Non-adhesive card ideal for receipts and name badges.- Removable adhesive for repositionable labels.
    atribut:
    • Dimensions (mm): 222x170x151
  6. King Jim Label Printer Tepra Grand
    Mulai

    Rp9.899.900

    King Jim Label Printer Tepra Grand
    Deskripsi:
    -It can make labels with 50mm/100mm width and destination labels.-Model for PC connection only.-Since it has a variety of design forms, you can easily make a label.-It is applicable for laminating up to 4-fold, so it can do laminated printing up to 400mm.
    atribut:
    • Printing Density: 300x300dpi
    • Dimensions: 217x260x136mm
  7. Panduit Rotary Label for Thermal Transfer Printer
    Mulai

    Rp839.900

    Panduit Rotary Label for Thermal Transfer Printer
    atribut:
    • Material: Vinyl, polyester
    • Color: White
    • Dimension A (mm): 25.4
    • Number of Rows: 1
    • Operating Temperature Range: -40 to 66°C
  8. Panduit Rotary Label for Thermal Transfer Printer
    Mulai

    Rp909.900

    Panduit Rotary Label for Thermal Transfer Printer
    atribut:
    • Operating Temperature Range: -40 to 66°C
    • Number of Rows: 1
    • Dimensions c: 12.8mm
    • Compatible Cable: 5.6 to 7.1mm
    • Number of Labels: 100
    • Color: White
    • Dimension A (mm): 25.4
    • Dimension B: 50.8mm
    • Dimensions D(ɸmm): 38.1mm
    • Material: Vinyl, polyester
    • TRUSCO Number: 814-6572
  9. Brother Label Printer PT
    Rating:
    100% of 100
    (1)
    Mulai

    Rp499.900

  10. Casio Label Printer KL-130
    Mulai

    Rp999.900

    Casio Label Printer KL-130
    Deskripsi:
    Keyboard layout QWERTYDisplay - LCD 96 x 16 dotsDisplay - Display (input data) 12 digits x 1 linesUsable tape widths (24mm) NoUsable tape widths (18mm) YesUsable tape widths (12mm) YesUsable tape widths (9mm) YesUsable tape widths (6mm) YesPrinting resolution 200 dpi/96 dotsUnit of length switching cm/inchesPrinting speed (mm/sec.) 6,0Maximum printing height (mm) 12Maximum printing lines 3Fonts Sans-serif YesFonts Sans-serif italic NoFonts Sans-serif rounded YesFonts Roman YesFonts Roman italic NoCharacter styles Normal/Bold/OutlineCharacter effects Shading/Underline/BoxBuilt-in character types 534Alphanumeric characters 62Special characters/symbols 182Illustrations 111Accented characters 179Frame printing NoPrint preview YesTape length setting YesLayouts according to use NoMirror printing YesPrinting direction Horizontal/VerticalPrinting number setting 9Design logos 60Numbering NoBarcode printing YesLanguages supported 31Message switching 8 languages(English/Spanish/German/French/Italian/Swedidh/Portuguese/Indonesian)Print job memories 10 data setsCopy and paste NoAuto power off YesPower supply AC adaptor AD-A95100 (optional) or 6 x AA-size alkaline (LR6) batteries (sold separately)Approximate battery life* Continuous printing4 rolls (continuous printing)Dimensions: H x W x D (mm)* The height dimension includes the feet54.5 x 189 x 115Approximate weight (g)* Not including batteries430Bundled tape cartridge 12mm x 1
  11. King Jim Label Writer Tepra Pro SR Over GL2
    Mulai

    Rp2.199.900

    King Jim Label Writer Tepra Pro SR Over GL2
    atribut:
    • Color (Body): Coral Pink
    • The number of typefaces: Kanji / 3 typeface, Kana / 7 typefaces, alphanumeric / 8 typeface
    • Printing Method: Thermal transfer printing method PRO
    • Display: 8 characters x 4 lines
    • Power Supply: Optional AC adapter, AA alkaline batteries x 6 (not included), AA NiMH batteries x 6 (not included)
    • Dimensions (Width W x Depth D x Height H) (mm): About 180 x 117 x 62
    • Border: 81 species
    • Built-in file: About 90 characters / 5 file
    • Character spacing: 2 stage, alphanumeric proportional system
    • Decoration, decorative character: Decoration character / five
    • Design form: 13 species
    • Dictionary, the number of characters: Learning function with idiom conversion character, JIS No. 1/2965 character, JIS No. 2/1121 character, kana, alphanumeric characters, symbols, etc.
    • Font size: 6 stage
    • Head configuration: A thermal head (180dpi, 96dot)
    • Label Width: PRO tape cartridge 4,6,9,12,18mm (transfer tape, cut the label, except Braille tape cartridge)
    • Sentence memory: About 90 characters
    • The maximum number of print line: 1 to 5 lines
    • Weight (g): About 510 (dry cell, except tape)
    • allocation: Four
    • margin: Two-step
  12. KOKUYO Hb Index For Lbp & Ijp (Strong Adhesion)
    Mulai

    Rp229.900

    KOKUYO Hb Index For Lbp & Ijp (Strong Adhesion)
    Deskripsi:
    Easy to align straight, you can stick clean. Because it is plain we can design free text and letters. Free-of-charge software Corresponding, you can edit design and print easily. Multi-sided number can be printed simultaneously with A4 size. Multi-compatible paper with no choice of printer. Strong adhesive type firmly affixed.
    atribut:
    • Number of Sheets: 20
    • Paper Quality: Whiteness degree about 80% (ISO)
    • Paper Thickness (g/m²): Label body: 0.10 mm (total thickness 132, 0.15 mm)
    • Size: A4
  13. KOKUYO Campus Notebook Medium Horizontal Ruled (Buku Tulis)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp18.900

    KOKUYO Campus Notebook Medium Horizontal Ruled (Buku Tulis)
    Deskripsi:
    Uses a cloth laminated with a special film. Not only is it hard to tear the back, but it is also a specification that allows you to write with a ballpoint pen.A highly functional cover design with a space for writing titles and names.Triangular memory points are placed at the center and both ends so that vertical lines can be drawn accurately. We also provided a mark in the center of the ruled line so that you can draw a line even with a short ruler.It is an environmentally friendly product that uses forest certified paper for the inner paper.
    atribut:
    • Paper Quality: High-quality paper
    • Bookbinding: Wireless binding
    • Standard: JIS standard item
  14. TOTAL Measuring Tape Steel (Meteran)
    Rating:
    40% of 100
    (1)
    Mulai

    Rp18.900

    TOTAL Measuring Tape Steel (Meteran)
    Deskripsi:
    With Metric & Inch size. Double Button. TOTAL unique design. Pure ABS material cover. Packed by label.
  15. SHUTER Classic Industrial ESD Antistatic Hanging Bin
    Mulai

    Rp169.900

    SHUTER Classic Industrial ESD Antistatic Hanging Bin
    Deskripsi:
    These classic-design ESD hanging bins by SHUTER offer the ultimate solution for office or industrial storage needs. Containers can be connected top-to-bottom or side-by-side, and clipping in the riser legs will give you a lot more space between each bin. Stack these ESD PP plastic bins together or mount them on a wall or backboard using SHUTER fixtures to create an ideal storage system specially for your needs. Designed for use in places where antistatic protection is required.
    atribut:
    • Material: Antistatic High Impact Conductive PP
Daftar Harga design label Terbaru March 2026
Citizen Label PrinterRp5.999.900
Panduit Label Printing SoftwareRp6.399.900
Brother Label Printer Cube Model BluetoothRp1.199.900
Epson Label PrinterRp609.900
Brother Label Printer DKRp4.899.900
King Jim Label Printer Tepra GrandRp9.899.900
Panduit Rotary Label for Thermal Transfer PrinterRp839.900
Panduit Rotary Label for Thermal Transfer PrinterRp909.900
Brother Label Printer PTRp499.900
Casio Label Printer KL-130Rp999.900

Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)